522856 / 2540X27X38.1 CT1 R
Description
CRSEAL 522856 / 2540X27X38.1 CT1 R SEAL ; NON-RETURNABLE
Part # 522856
BDI # 1253478
Features
Housing Bore - Millimeter:
2565.4
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
101
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
100
Shaft Diameter - Millimeter:
2540
Inch - Metric:
Inch
21333-9608
Description
143X9608 NBR OIL SEAL ; 102.756"IDX104.068"OD
Part # 21333-9608
BDI # 20439967
Features
Housing Bore - Millimeter:
2643.327
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
104.068
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
102.756
Shaft Diameter - Millimeter:
2610.002
Inch - Metric:
Inch
25003-5788
Description
25003-5788 OIL SEAL ; NON-RETURNABLE 2591MM ID 2642MM OD
Part # 25003-5788
BDI # 22816801
Features
Housing Bore - Millimeter:
2641.6
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
104
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
102
Shaft Diameter - Millimeter:
2590.8
Inch - Metric:
Inch
25003-7334
Description
25003-7334 OIL SEAL ; NON-RETURNABLE 2508MM ID 2559MM OD
Part # 25003-7334
BDI # 22819645
Features
Housing Bore - Millimeter:
2559.05
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
100.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
98.75
Shaft Diameter - Millimeter:
2508.25
Inch - Metric:
Inch
25003-7137
Description
25003-7137 OIL SEAL ; NON RETURNABLE 2454MM ID 2505MM OD
Part # 25003-7137
BDI # 22803552
Features
Housing Bore - Millimeter:
2504.948
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
98.62
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
96.62
Shaft Diameter - Millimeter:
2454.148
Inch - Metric:
Inch