531456 / 73X1.063X1.5 CT1 R
Description
CRSEAL 531456 / 73X1.063X1.5 CT1 R SEAL ; NON-RETURNABLE
Part # 531456
BDI # 1253841
Features
Housing Bore - Millimeter:
1879.6
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
74
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
73
Shaft Diameter - Millimeter:
1854.2
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1905
Housing Bore - Inch:
75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
73.03
Shaft Diameter - Millimeter:
1854.962
Inch - Metric:
Inch
25003-6276
Description
25003-6276 OIL SEAL ; NON-RETURNABLE 1854MM ID 1905MM OD
Part # 25003-6276
BDI # 22818543
Features
Housing Bore - Millimeter:
1905
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
73
Shaft Diameter - Millimeter:
1854.2
Inch - Metric:
Inch
25003-5624
Description
25003-5624 OIL SEAL ; NON-RETURNABLE 1892MM ID 1930MM OD
Part # 25003-5624
BDI # 22839061
Features
Housing Bore - Millimeter:
1930.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
76
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
74.5
Shaft Diameter - Millimeter:
1892.3
Inch - Metric:
Inch
25003-0952
Description
25003-0952 OIL SEAL ; NON-RETURNABLE 1892MM ID 1943MM OD
Part # 25003-0952
BDI # 22814107
Features
Housing Bore - Millimeter:
1943.1
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
76.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
74.5
Shaft Diameter - Millimeter:
1892.3
Inch - Metric:
Inch