21340-5793
Description
21340-5793 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21340-5793
BDI # 22805109
Features
Housing Bore - Millimeter:
922.35
Nominal Width - Millimeter:
50.8
Housing Bore - Inch:
36.313
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
2
Shaft Diameter - Inch:
32.25
Shaft Diameter - Millimeter:
819.15
Inch - Metric:
Inch
25003-8550
Description
25003-8550 OIL SEAL ; NON-RETURNABLE 819MM ID 854MM OD 16MM W
Part # 25003-8550
BDI # 22832549
Features
Housing Bore - Millimeter:
854.075
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
33.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
32.25
Shaft Diameter - Millimeter:
819.15
Inch - Metric:
Inch
25003-9205
Description
25003-9205 OIL SEAL ; NON-RETURNABLE 819MM ID 870MM OD 21MM W
Part # 25003-9205
BDI # 22839482
Features
Housing Bore - Millimeter:
869.95
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
34.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
32.25
Shaft Diameter - Millimeter:
819.15
Inch - Metric:
Inch
565601 / 32.25X1.5X1.063 CT1 R
Description
CRSEAL 565601 / 32.25X1.5X1.063 CT1 R ; SGL LIP SEAL
Part # 565601 / 32.25X1.5X1.063 CT1 R
BDI # 22781619
Features
Housing Bore - Millimeter:
844.55
Nominal Width - Millimeter:
27
Housing Bore - Inch:
33.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.063
Shaft Diameter - Inch:
32.25
Shaft Diameter - Millimeter:
819.15
Inch - Metric:
Inch