3275830 / 32.75X35.5X1 HDS1 R
Description
CRSEAL 3275830 SINGLE LIP SEAL ; POR 32.75X35.5X1 HDS1 R NON RETURNABLE
Part # 3275830 / 32.75X35.5X1 HDS1 R
BDI # 1250651
Features
Housing Bore - Millimeter:
901.7
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
35.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
32.75
Shaft Diameter - Millimeter:
831.85
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185325
21238-4542
Description
21238-4542 OIL SEAL ; 832MM ID X 870MM OD X 19MM W LARGE BORE
Part # 21238-4542
BDI # 22813679
Features
Housing Bore - Millimeter:
869.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
34.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
32.75
Shaft Diameter - Millimeter:
831.85
Inch - Metric:
Inch
3275250 / 32.75X34.25X0.75 HDS1 R
Description
CRSEAL 3275250 SINGLE LIP SEAL ; POR 32.75X34.25X0.75 HDS1 R NON RETURNAB
Part # 3275250 / 32.75X34.25X0.75 HDS1 R
BDI # 1250639
Features
Housing Bore - Millimeter:
869.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
34.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
32.75
Shaft Diameter - Millimeter:
831.85
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185313
25003-6805
Description
25003-6805 OIL SEAL ; LARGE BORE 832MM ID X 883MM OD X 21MM W
Part # 25003-6805
BDI # 22830323
Features
Housing Bore - Millimeter:
882.65
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
34.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
32.75
Shaft Diameter - Millimeter:
831.85
Inch - Metric:
Inch