3825761 / 38.25X40.75X0.875 HDS1 R
Description
CRSEAL 3825761/ 38.25X40.75X0.875 HDS1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 3825761
BDI # 1251798
Features
Housing Bore - Millimeter:
1035.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
38.25
Shaft Diameter - Millimeter:
971.55
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185826
25003-5601
Description
25003-5601 OIL SEAL ; NON-RETURNABLE 972MM ID 1022MM OD 21MM W
Part # 25003-5601
BDI # 22825189
Features
Housing Bore - Millimeter:
1022.35
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38.25
Shaft Diameter - Millimeter:
971.55
Inch - Metric:
Inch
26088-4567
Description
26088-4567 OIL SEAL ; NON RETURNABLE 972MM ID 1035MM OD 22MM W
Part # 26088-4567
BDI # 22846336
Features
Housing Bore - Millimeter:
1035.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
38.25
Shaft Diameter - Millimeter:
971.55
Inch - Metric:
Inch