526806 / 39.5X0.813X1.25 CT1 R
Description
CRSEAL 526806 / 39.5X0.813X1.25 CT1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 526806
BDI # 1253651
Features
Housing Bore - Millimeter:
1028.7
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
40.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
39.5
Shaft Diameter - Millimeter:
1003.3
Inch - Metric:
Inch
529452 / 39.5X0.688X1.125 CT1 R
Description
CRSEAL 529452 / 39.5X0.688X1.125 CT1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 529452
BDI # 1253743
Features
Housing Bore - Millimeter:
1028.7
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
40.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
39.5
Shaft Diameter - Millimeter:
1003.3
Inch - Metric:
Inch
25003-5204
Description
25003-5204 OIL SEAL ; NON-RETURNABLE 1003MM ID 1054MM OD
Part # 25003-5204
BDI # 22834008
Features
Housing Bore - Millimeter:
1054.1
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
41.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
39.5
Shaft Diameter - Millimeter:
1003.3
Inch - Metric:
Inch
25003-7470
Description
25003-7470 OIL SEAL ; NON-RETURNABLE 1003MM ID 1029MM OD
Part # 25003-7470
BDI # 22807071
Features
Housing Bore - Millimeter:
1028.7
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
40.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
39.5
Shaft Diameter - Millimeter:
1003.3
Inch - Metric:
Inch