525036 / 41.125X1.063X1.5 CT1 R
Description
CRSEAL 525036 / 41.125X1.063X1.5 CT1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 525036
BDI # 1253573
Features
Housing Bore - Millimeter:
1069.975
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
42.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
41.125
Shaft Diameter - Millimeter:
1044.575
Inch - Metric:
Inch
25003-1983
Description
25003-1983 OIL SEAL ; NON-RETURNABLE 1045MM ID 1095MM OD
Part # 25003-1983
BDI # 22816389
Features
Housing Bore - Millimeter:
1095.375
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
43.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
41.125
Shaft Diameter - Millimeter:
1044.575
Inch - Metric:
Inch
21333-3656
Description
21333-3656 OIL SEAL ; NON RETURNABLE 1045MM ID 1078MM OD
Part # 21333-3656
BDI # 22830439
Features
Housing Bore - Millimeter:
1077.9
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
42.437
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
41.125
Shaft Diameter - Millimeter:
1044.575
Inch - Metric:
Inch