524227 / 41X1.063X1.5 CT1 R
Description
CRSEAL 524227 / 41X1.063X1.5 CT1 R SEAL ; NON-RETURNABLE
Part # 524227
BDI # 1253516
Features
Housing Bore - Millimeter:
1066.8
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
42
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
41
Shaft Diameter - Millimeter:
1041.4
Inch - Metric:
Inch
25003-5873
Description
25003-5873 OIL SEAL ; NON-RETURNABLE 1041MM ID 1080MM OD
Part # 25003-5873
BDI # 22849335
Features
Housing Bore - Millimeter:
1079.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
42.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
41
Shaft Diameter - Millimeter:
1041.4
Inch - Metric:
Inch