476098RARBULK
Description
476098RARBULK OIL SEAL ; SEALS STANDARD <8
Part # 476098RARBULK
BDI # 1344628
Features
Housing Bore - Millimeter:
119.151
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.691
Solid or Split Seal:
Solid
Lip Material:
Not Available
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
410027SSRBULK
Description
410027SSRBULK OIL SEAL ; NON-RETURNABLE SMALL BORE INCH
Part # 410027SSRBULK
BDI # 22833873
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
10.312
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Not Available
Nominal Width - Inch:
0.406
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
446927VGRBULK
Description
446927VGRBULK OIL SEAL ; NON-RETURNABLE SMALL BORE INCH
Part # 446927VGRBULK
BDI # 1343121
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Not Available
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
456888BXRBULK
Description
456888BXRBULK OIL SEAL ; NON-RETURNABLE SMALL BORE INCH
Part # 456888BXRBULK
BDI # 1343653
Features
Housing Bore - Millimeter:
139.7
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.5
Solid or Split Seal:
Solid
Lip Material:
Not Available
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
416706RBULK
Description
416706RBULK OIL SEAL ; NON-RETURNABLE SMALL BORE INCH
Part # 416706RBULK
BDI # 1342380
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Not Available
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch