21003-2782
Description
21003-2782 HI-PERFORMANCE SEAL ; NON-RETURNABLE 116MM ID 146MM OD 16MM W
Part # 21003-2782
BDI # 22829912
Features
Housing Bore - Millimeter:
146.05
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
5.75
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
4.563
Shaft Diameter - Millimeter:
115.9
Inch - Metric:
Inch
21003-3331
Description
21003-3331 HI-PERFORMANCE SEAL ; NON-RETURNABLE 149MM ID 191MM OD 13MM W
Part # 21003-3331
BDI # 22817410
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.875
Shaft Diameter - Millimeter:
149.225
Inch - Metric:
Inch
21005-1862
Description
21005-1862 HI-PERFORMANCE SEAL ; NON-RETURNABLE 120MM ID 140MM OD 13MM W
Part # 21005-1862
BDI # 22825930
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
119.99
Inch - Metric:
Inch
21003-4264
Description
21003-4264 HI-PERFORMANCE SEAL ; NON-RETURNABLE 110MM ID 140MM OD 14MM W
Part # 21003-4264
BDI # 22833560
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110.007
Inch - Metric:
Inch
21003-2710
Description
21003-2710 HI-PERFORMANCE SEAL ; NON-RETURNABLE 127MM ID 150MM OD 13MM W
Part # 21003-2710
BDI # 22839644
Features
Housing Bore - Millimeter:
149.987
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.905
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.999
Shaft Diameter - Millimeter:
126.975
Inch - Metric:
Inch