25X35X5 CRW1 V
Description
CRSEAL 25X35X5 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 25X35X5 CRW1 V
BDI # 22779014
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Without Inner Case
33X45X7 HMSA10 V
Description
CRSEAL 33X45X7 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 33X45X7 HMSA10 V
BDI # 1257271
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.299
Shaft Diameter - Millimeter:
33
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607503
12383 / 1.25X1.874X0.25 CRWA1 V
Description
CRSEAL 12383 / 1.25X1.874X0.25 CRWA1 V ; DBL LIP SEAL
Part # 12383
BDI # 1240742
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181428
25X62X10 HMS5 V
Description
CRSEAL 25X62X10 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 25X62X10 HMS5 V
BDI # 1257394
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607034
30X50X7 HMS5 V
Description
CRSEAL 30X50X7 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 30X50X7 HMS5 V
BDI # 1294649
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric