16926 H5L16
Description
16926 H5L16 SOLID SEAL ; FKM LPD 4.527 5.512 .472 NON RETURNABLE
Part # 16926 H5L16
BDI # 19059464
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.527
Shaft Diameter - Millimeter:
114.986
Inch - Metric:
Inch
24612-2779
Description
24612-2779 HI-PERFORMANCE SEAL ; NON-RETURNABLE 115MM ID 140MM OD 12MM W
Part # 24612-2779
BDI # 22837423
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
5.512
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.527
Shaft Diameter - Millimeter:
114.986
Inch - Metric:
Inch