4825527 / 48.25X50.25X0.875 HDS1 V
Description
CRSEAL 4825527/ 48.25X50.25X0.875 HDS1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 4825527
BDI # 1253106
Features
Housing Bore - Millimeter:
1276.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
50.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
48.25
Shaft Diameter - Millimeter:
1225.55
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
605320
24702-6041
Description
24702-6041 OIL SEAL ; NON RETURNABLE 1226MM ID 1270MM OD
Part # 24702-6041
BDI # 22834106
Features
Housing Bore - Millimeter:
1270
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
50
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
48.25
Shaft Diameter - Millimeter:
1225.55
Inch - Metric:
Inch