5650 / 0.563X1.124X0.25 CRW1 V
Description
CRSEAL 5650 / 0.563X1.124X0.25 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 5650
BDI # 1242089
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186603
5542 / 0.563X0.999X0.25 CRW1 V
Description
CRSEAL 5542 / 0.563X0.999X0.25 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 5542
BDI # 1254057
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186589
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.281
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Other Features:
High Pressure
23627-6567
Description
23627-6567 HI-PERFORMANCE SEAL ; NON RETURNABLE 14MM ID 29MM OD 14MM W
Part # 23627-6567
BDI # 22814873
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Other Features:
Opposite Side Dual Lips | One Side Spring Only
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch