3101 / 0.313X0.749X0.25 CRWA5 R
Description
CRSEAL 3101 / 0.313X0.749X0.25 CRWA5 R ; DBL LIP SEAL
Part # 3101
BDI # 1249986
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
185157
3103 / 0.313X0.749X0.25 CRWA5 V
Description
CRSEAL 3103 / 0.313X0.749X0.25 CRWA5 V ; NON-RETURNABLE DBL LIP SEAL
Part # 3103
BDI # 1249989
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
185158
3141 / 0.313X0.75X0.25 HM3 R
Description
CRSEAL 3141 / 0.313X0.75X0.25 HM3 R ; NON-RETURNABLE SGL LIP SEAL
Part # 3141
BDI # 1250095
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Robust Seal
Global Part Number GPN:
185196
3050 / 0.313X0.626X0.203 HM1 R
Description
CRSEAL 3050 / 0.313X0.626X0.203 HM1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 3050
BDI # 1249844
Features
Housing Bore - Millimeter:
15.9
Nominal Width - Millimeter:
5.156
Housing Bore - Inch:
0.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603560
3044 / 0.313X0.5X0.125 HM4 R
Description
CRSEAL 3044 / 0.313X0.5X0.125 HM4 R ; NON-RETURNABLE SGL LIP SEAL
Part # 3044
BDI # 1249840
Features
Housing Bore - Millimeter:
12.7
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.125
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Global Part Number GPN:
185096