Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.406
Shaft Diameter - Millimeter:
10.312
Inch - Metric:
Inch
21702-0025
Description
21702-0025 HI-PERFORMANCE SEAL ; NON-RETURNABLE 10MM ID X 22MM OD X 8MM W
Part # 21702-0025
BDI # 22832900
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.406
Shaft Diameter - Millimeter:
10.312
Inch - Metric:
Inch
21158-0034
Description
63X0034 MILL RIGHT N CRS ; .406IN ID 1.375IN OD
Part # 21158-0034
BDI # 365971
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
0.406
Shaft Diameter - Millimeter:
10.312
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
190210
Features
Housing Bore - Millimeter:
25.4
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.406
Shaft Diameter - Millimeter:
10.312
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.406
Shaft Diameter - Millimeter:
10.312
Inch - Metric:
Inch