044082VSCW
Description
044082VSCW LIP SHAFT SEAL ; VITON SGL SPRING RUBBERIZED MTO
Part # 044082VSCW
BDI # 901564
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.442
Shaft Diameter - Millimeter:
11.227
Inch - Metric:
Inch
Other Features:
Low Pressure | Bi-Directional Helix