Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.748
Shaft Diameter - Millimeter:
19
Inch - Metric:
Metric
19X27X4 HM4 R
Description
CRSEAL 19X27X4 HM4 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 19X27X4 HM4 R
BDI # 1245506
Features
Housing Bore - Millimeter:
27
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.748
Shaft Diameter - Millimeter:
19
Inch - Metric:
Metric
Global Part Number GPN:
606614
534956 / 0.748X2.047X0.276 CRWA1 V
Description
CRSEAL 534956 / 0.748X2.047X0.276 CRWA1V ; NON-RETURNABLE DBL LIP SEAL
Part # 534956
BDI # 1253886
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.748
Shaft Diameter - Millimeter:
18.999
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605179
19X32X7 HMS5 V
Description
CRSEAL 19X32X7 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 19X32X7 HMS5 V
BDI # 15049311
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.748
Shaft Diameter - Millimeter:
19
Inch - Metric:
Metric
19X30X8 HMS4 R
Description
CRSEAL 19X30X8 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 19X30X8 HMS4 R
BDI # 15069121
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.748
Shaft Diameter - Millimeter:
19
Inch - Metric:
Metric