550224 / 1.281X2.047X0.625 HMSA92 R
Description
CRSEAL 550224 /1.281X2.047X0.625 HMSA92R ; NON-RETURNABLE DBL LIP SEAL
Part # 550224
BDI # 1254018
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.281
Shaft Diameter - Millimeter:
32.537
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603337
12830 / 1.281X2X0.375 HMSA7 R
Description
CRSEAL 12830 / 1.281X2X0.375 HMSA7 R ; NON-RETURNABLE DBL LIP SEAL
Part # 12830
BDI # 1241072
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.281
Shaft Diameter - Millimeter:
32.537
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
181601
12823 / 1.28X1.98X0.43 CRSA1 R
Description
CRSEAL 12823 / 1.28X1.98X0.43 CRSA1 R ; DBL LIP SEAL
Part # 12823
BDI # 22778076
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.281
Shaft Diameter - Millimeter:
32.537
Inch - Metric:
Inch
Other Features:
Without Inner Case
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.374
Shaft Diameter - Inch:
1.281
Shaft Diameter - Millimeter:
32.537
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.281
Shaft Diameter - Millimeter:
32.537
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200093