534950 / 1.312X2.062X0.315 CRWA1 V
Description
CRSEAL 534950 / 1.312X2.062X0.315 CRWA1V ; NON-RETURNABLE DBL LIP SEAL
Part # 534950
BDI # 1253881
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.312
Shaft Diameter - Millimeter:
33.325
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605031
13144 / 1.312X1.627X0.331 CRS-SPL R
Description
CRSEAL 13144 /1.312X1.627X0.331 CRS-SPLR ; NON-RETURNABLE LIP SEAL
Part # 13144
BDI # 1241337
Features
Housing Bore - Millimeter:
41.326
Nominal Width - Millimeter:
8.407
Housing Bore - Inch:
1.627
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.331
Shaft Diameter - Inch:
1.312
Shaft Diameter - Millimeter:
33.325
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.312
Shaft Diameter - Millimeter:
33.325
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.312
Shaft Diameter - Millimeter:
33.325
Inch - Metric:
Inch
24060-0484
Description
61X0484 GYLON 316SS OIL SEAL ; 1.312"IDX2.062"OD
Part # 24060-0484
BDI # 371221
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
1.312
Shaft Diameter - Millimeter:
33.325
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
617177