13084 / 1.313X2.106X0.375 CRSA1 R
Description
CRSEAL 13084 / 1.313X2.106X0.375 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 13084
BDI # 1241303
Features
Housing Bore - Millimeter:
53.492
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.106
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181676
13221 / 1.313X2.374X0.311 CRSA1 R
Description
CRSEAL 13221 / 1.313X2.374X0.311 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 13221
BDI # 1241444
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.899
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.311
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Without Inner Case
13275 / 1.313X2.996X0.5 CRSH1 R
Description
CRSEAL 13275 / 1.313X2.996X0.5 CRSH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 13275
BDI # 1241507
Features
Housing Bore - Millimeter:
76.098
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.996
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | Secondary Steel Shell
Global Part Number GPN:
181734
13165 / 1.313X2.281X0.906 HMS15 R
Description
CRSEAL 13165 / 1.313X2.281X0.906 HMS15 R ; NON-RETURNABLE SGL LIP SEAL
Part # 13165
BDI # 1241341
Features
Housing Bore - Millimeter:
57.937
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
2.281
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603366
13168 / 1.313X2.281X1.15 HMS15 R
Description
CRSEAL 13168 / 1.313X2.281X1.15 HMS15 R ; NON-RETURNABLE SGL LIP SEAL
Part # 13168
BDI # 1241343
Features
Housing Bore - Millimeter:
57.937
Nominal Width - Millimeter:
29.21
Housing Bore - Inch:
2.281
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604794