13499 / 1.359X2.188X0.375 HMSA30 R
Description
CRSEAL 13499 / 1.359X2.188X0.375 HMSA30R ; NON-RETURNABLE DBL LIP SEAL
Part # 13499
BDI # 1241590
Features
Housing Bore - Millimeter:
55.575
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.359
Shaft Diameter - Millimeter:
34.519
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604681