14092 / 1.417X2.616X0.313 CRW1 R
Description
CRSEAL 14092 / 1.417X2.616X0.313 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 14092
BDI # 1242053
Features
Housing Bore - Millimeter:
66.446
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.616
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
35.992
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182086
36X58X10 HMS5 V
Description
CRSEAL 36X58X10 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 36X58X10 HMS5 V
BDI # 1257373
Features
Housing Bore - Millimeter:
58
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
36
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607716
36X52X7 HMSA10 V
Description
CRSEAL 36X52X7 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 36X52X7 HMSA10 V
BDI # 1257345
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
36
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607704
36X52X8 CRW1 V
Description
CRSEAL 36X52X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 1.417MM SHAFT DIA 52MM
Part # 36X52X8 CRW1 V
BDI # 1251603
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
36
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182075
36X56X10 CRSH11 R
Description
CRSEAL 36X56X10 CRSH11 R SHAFT SEAL ; NON-RETURNABLE
Part # 36X56X10 CRSH11 R
BDI # 1294720
Features
Housing Bore - Millimeter:
56
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
36
Inch - Metric:
Metric