39X65X9 HMS- SPL V
Description
CRSEAL 39X65X9 HMS- SPL V LIP SEAL ; NON-RETURNABLE
Part # 39X65X9 HMS- SPL V
BDI # 1251980
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
9
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
39
Inch - Metric:
Metric
15302 / 1.535X2.165X0.315 HMSA7 V
Description
CRSEAL 15302 / 1.535X2.165X0.315 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Part # 15302
BDI # 1242826
Features
Housing Bore - Millimeter:
54.991
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605614
15353 / 1.535X2.323X0.472 D7-SPL PP
Description
CRSEAL 15353/1.535X2.323X0.472 D7-SPL PP ; NON-RETURNABLE LIP SEAL
Part # 15353
BDI # 1242864
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs
15357 / 1.535X3.228X0.512 HMSA24 P
Description
CRSEAL 15357 / 1.535X3.228X0.512 HMSA24P ; NON-RETURNABLE DBL LIP SEAL
Part # 15357
BDI # 1242865
Features
Housing Bore - Millimeter:
81.991
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
3.228
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Without Inner Case | T-Shaped Shell | Protective Collar
Global Part Number GPN:
604229
15372 / 1.535X2.323X0.669 HMSA92 R
Description
CRSEAL 15372 / 1.535X2.323X0.669 HMSA92R ; NON-RETURNABLE DBL LIP SEAL
Part # 15372
BDI # 1242875
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
16.993
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604328