15635 / 1.563X2.502X0.313 CRWA1 R
Description
CRSEAL 15635 / 1.563X2.502X0.313 CRWA1 R ; DBL LIP SEAL
Part # 15635
BDI # 1242929
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182556
15660 / 1.563X2.531X0.5 X15 R
Description
CRSEAL 15660 / 1.563X2.531X0.5 X15 R ; NON-RETURNABLE LIP SEAL
Part # 15660
BDI # 1243051
Features
Housing Bore - Millimeter:
64.287
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.531
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
603985
15729 / 1.563X2.441X0.5 HMSA7 R
Description
CRSEAL 15729 / 1.563X2.441X0.5 HMSA7 R ; NON-RETURNABLE DBL LIP SEAL
Part # 15729
BDI # 1243075
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605081
15530 / 1.563X2.237X0.29 X4 R
Description
CRSEAL 15530 / 1.563X2.237X0.29 X4 R ; NON-RETURNABLE LIP SEAL
Part # 15530
BDI # 1242999
Features
Housing Bore - Millimeter:
56.82
Nominal Width - Millimeter:
7.366
Housing Bore - Inch:
2.237
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
Global Part Number GPN:
604158
15707 / 1.563X2.686X0.313 CRW1 R
Description
CRSEAL 15707 / 1.563X2.686X0.313 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 15707
BDI # 1414039
Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182566