15974 / 1.592X2.406X0.354 HMSA96 P

COMPARE

15974 / 1.592X2.406X0.354 HMSA96 P

Description
CRSEAL 15974 / 1.592X2.406X0.354 HMSA96P ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 15974

BDI # 1243211

Features

Housing Bore - Millimeter: 61.112
Nominal Width - Millimeter: 8.992
Housing Bore - Inch: 2.406
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Shaft Diameter - Inch: 1.592
Shaft Diameter - Millimeter: 40.437
Inch - Metric: Inch
Other Features: Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN: 605624

Price Inventory : Available to order
Loading Price
QTY