17259 / 1.72X2.921X0.468 HMSA57 P
Description
CRSEAL 17259 / 1.72X2.921X0.468 HMSA57 P ; NON-RETURNABLE LIP SEAL
Part # 17259
BDI # 1244105
Features
Housing Bore - Millimeter:
74.193
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
2.921
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.468
Shaft Diameter - Inch:
1.72
Shaft Diameter - Millimeter:
43.688
Inch - Metric:
Inch
17026 / 1.72X2.402X0.236 HMSA7 V
Description
CRSEAL 17026 / 1.72X2.402X0.236 HMSA7 V ; DBL LIP SEAL
Part # 17026
BDI # 22779239
Features
Housing Bore - Millimeter:
61.011
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
2.402
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
1.72
Shaft Diameter - Millimeter:
43.688
Inch - Metric:
Inch