17502 / 1.771X2.362X0.495 D7 PP
Description
CRSEAL 17502 / 1.771X2.362X0.495 D7 PP ; NON-RETURNABLE LIP SEAL
Part # 17502
BDI # 1244184
Features
Housing Bore - Millimeter:
59.995
Nominal Width - Millimeter:
12.573
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.771
Shaft Diameter - Millimeter:
44.983
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case | 2 Springs
Global Part Number GPN:
603556
Features
Housing Bore - Millimeter:
63.602
Nominal Width - Millimeter:
9.119
Housing Bore - Inch:
2.504
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.359
Shaft Diameter - Inch:
1.771
Shaft Diameter - Millimeter:
44.983
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.771
Shaft Diameter - Millimeter:
44.983
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.771
Shaft Diameter - Millimeter:
44.983
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
71.984
Nominal Width - Millimeter:
9.982
Housing Bore - Inch:
2.834
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.393
Shaft Diameter - Inch:
1.771
Shaft Diameter - Millimeter:
44.983
Inch - Metric:
Inch