Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
46
Inch - Metric:
Metric
46X65X10 HMS5 V
Description
CRSEAL 46X65X10 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 46X65X10 HMS5 V
BDI # 1257429
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
46
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608223
18014 / 1.811X2.48X0.3 HMS4 P
Description
CRSEAL 18014 / 1.811X2.48X0.3 HMS4 P ; NON-RETURNABLE SGL LIP SEAL
Part # 18014
BDI # 1244598
Features
Housing Bore - Millimeter:
62.992
Nominal Width - Millimeter:
7.62
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
183250
18015 / 1.811X2.52X0.354 HMSA92 P
Description
CRSEAL 18015 / 1.811X2.52X0.354 HMSA92 P ; NON-RETURNABLE DBL LIP SEAL
Part # 18015
BDI # 1244600
Features
Housing Bore - Millimeter:
64.008
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.52
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604297
46X60X8 CRW1 R
Description
CRSEAL 46X60X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE
Part # 46X60X8 CRW1 R
BDI # 1243210
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
46
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183191