Features
Housing Bore - Millimeter:
354.838
Nominal Width - Millimeter:
0
Housing Bore - Inch:
13.97
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0
Shaft Diameter - Inch:
12.362
Shaft Diameter - Millimeter:
313.995
Inch - Metric:
Inch
24702-5444
Description
24702-5444 OIL SEAL ; NON-RETURNABLE 314MM ID 355MM OD
Part # 24702-5444
BDI # 22802201
Features
Housing Bore - Millimeter:
354.99
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
13.976
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.362
Shaft Diameter - Millimeter:
313.995
Inch - Metric:
Inch
314X355X20 HSS5 R
Description
CRSEAL 314X355X20 HSS5 R SGL LIP SEAL
Part # 314X355X20 HSS5 R
BDI # 22780803
Features
Housing Bore - Millimeter:
355
Nominal Width - Millimeter:
20
Housing Bore - Inch:
13.976
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.362
Shaft Diameter - Millimeter:
314
Inch - Metric:
Metric
24702-5444
Description
59X5444 MILL RIGHT V CRS ; 12.362IN ID 13.976IN OD
Part # 24702-5444
BDI # 374700
Features
Housing Bore - Millimeter:
354.99
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
13.976
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Shaft Diameter - Inch:
12.362
Shaft Diameter - Millimeter:
313.995
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
616533