1373519 / 13.73X15.73X0.75 HDS1 V
Description
CRSEAL 1373519 / 13.73X15.73X0.75 HDS1 V ; POR NON-RETURNABLE SGL LIP SEAL
Part # 1373519 / 13.73X15.73X0.75 HDS1 V
BDI # 22779607
Features
Housing Bore - Millimeter:
399.542
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.73
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.73
Shaft Diameter - Millimeter:
348.742
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock