24627-6473
Description
24627-6473 OIL SEAL ; NON-RETURNABLE 403MM ID 457MM OD 25MM W
Part # 24627-6473
BDI # 22822416
Features
Housing Bore - Millimeter:
457.2
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
18
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
15.874
Shaft Diameter - Millimeter:
403.2
Inch - Metric:
Inch
24627-6473
Description
26X6473 MILL RIGHT SPLIT ; 15.874IN ID 18.000IN OD
Part # 24627-6473
BDI # 373620
Features
Housing Bore - Millimeter:
457.2
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
18
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
15.874
Shaft Diameter - Millimeter:
403.2
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Global Part Number GPN:
616065