467X510X20 HDS2 V
Description
CRSEAL 467X510X20 HDS2 V SGL LIP SEAL ; NON-RETURNABLE
Part # 467X510X20 HDS2 V
BDI # 1252919
Features
Housing Bore - Millimeter:
510
Nominal Width - Millimeter:
20
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
18.386
Shaft Diameter - Millimeter:
467
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
183298
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Shaft Diameter - Inch:
18.386
Shaft Diameter - Millimeter:
467.004
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Global Part Number GPN:
615816
24602-2002
Description
24602-2002 OIL SEAL ; 467MM ID 510MM OD 20MM W
Part # 24602-2002
BDI # 22834738
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
18.386
Shaft Diameter - Millimeter:
467.004
Inch - Metric:
Inch