Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Neoprene
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
2.166
Shaft Diameter - Millimeter:
55.016
Inch - Metric:
Inch
24056-1835
Description
61X1835 GYLON 316SS OIL SEAL ; 2.166"IDX2.835"OD
Part # 24056-1835
BDI # 371163
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Shaft Diameter - Inch:
2.166
Shaft Diameter - Millimeter:
55.016
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | FDA Viton Gasket
Global Part Number GPN:
617584
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
9.017
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Shaft Diameter - Inch:
2.166
Shaft Diameter - Millimeter:
55.016
Inch - Metric:
Inch
Other Features:
Large | Opposed Lips | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
615714
24060-1835
Description
61X1835 GYLON 316SS OIL SEAL ; 2.166"IDX2.835"OD
Part # 24060-1835
BDI # 371381
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
2.166
Shaft Diameter - Millimeter:
55.016
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616634
24622-4260
Description
24622-4260 HI-PERFORMANCE SEAL ; 55MM ID X 72MM OD X 9MM W
Part # 24622-4260
BDI # 22835498
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
9.017
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.355
Shaft Diameter - Inch:
2.166
Shaft Diameter - Millimeter:
55.016
Inch - Metric:
Inch