21944 / 2.18X3.19X0.625 HMSA73 V
Description
CRSEAL 21944 / 2.18X3.19X0.625 HMSA73 V ; NON-RETURNABLE DBL LIP SEAL
Part # 21944
BDI # 1246210
Features
Housing Bore - Millimeter:
81.026
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
3.19
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
2.18
Shaft Diameter - Millimeter:
55.372
Inch - Metric:
Inch
Global Part Number GPN:
605919
21735 / 2.18X3.059X0.3 HMA22 R
Description
CRSEAL 21735 / 2.18X3.059X0.3 HMA22 R ; NON-RETURNABLE LIP SEAL
Part # 21735
BDI # 1246167
Features
Housing Bore - Millimeter:
77.699
Nominal Width - Millimeter:
7.62
Housing Bore - Inch:
3.059
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.18
Shaft Diameter - Millimeter:
55.372
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603825
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.18
Shaft Diameter - Millimeter:
55.372
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
9.398
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.37
Shaft Diameter - Inch:
2.18
Shaft Diameter - Millimeter:
55.372
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
81.128
Nominal Width - Millimeter:
15.748
Housing Bore - Inch:
3.194
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.62
Shaft Diameter - Inch:
2.18
Shaft Diameter - Millimeter:
55.372
Inch - Metric:
Inch