21736 / 2.188X2.875X0.438 CRWH1 R
Description
CRSEAL 21736 / 2.188X2.875X0.438 CRWH1 R ; SGL LIP SEAL
Part # 21736
BDI # 1243563
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.188
Shaft Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184019
TSN 513 LA
Description
TSN 513 LA LIP SEAL ; 2-3/16" THERMOPLASTIC ELASTOMER
Part # TSN 513 LA
BDI # 1264464
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
Nominal Width - Inch:
0
Shaft Diameter - Inch:
2.188
Shaft Diameter - Millimeter:
55.575
Inch - Metric:
Inch
21759 / 2.188X3X0.375 CRWA1 R
Description
CRSEAL 21759 / 2.188X3X0.375 CRWA1 R ; DBL LIP SEAL
Part # 21759
BDI # 1414104
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.188
Shaft Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604349
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.188
Shaft Diameter - Millimeter:
55.575
Inch - Metric:
Inch
21787 / 2.188X3.061X0.5 CRWH1 R
Description
CRSEAL 21787 / 2.188X3.061X0.5 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 21787
BDI # 18204787
Features
Housing Bore - Millimeter:
77.749
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.061
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.188
Shaft Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case