24125-5412
Description
24125-5412 HI-PERFORMANCE SEAL ; NON-RETURNABLE
Part # 24125-5412
BDI # 22803153
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.284
Shaft Diameter - Millimeter:
58.014
Inch - Metric:
Inch
24125-5412
Description
61X5412 FDA GYLON 316SS ; 2.284IN ID 3.150IN OD
Part # 24125-5412
BDI # 372035
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Shaft Diameter - Inch:
2.284
Shaft Diameter - Millimeter:
58.014
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | FDA Viton Gasket
Global Part Number GPN:
619101