23099 / 2.313X3.251X0.438 CRWHA1 V
Description
CRSEAL 23099 / 2.313X3.251X0.438 CRWHA1V ; DBL LIP SEAL
Part # 23099
BDI # 1247417
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
184289
23040 / 2.313X3X0.438 CRWH1 V
Description
CRSEAL 23040 / 2.313X3X0.438 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 23040
BDI # 1247196
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184283
23167 / 2.313X3.371X0.438 CRW1 R
Description
CRSEAL 23167 / 2.313X3.371X0.438 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 23167
BDI # 1247653
Features
Housing Bore - Millimeter:
85.623
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.371
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184291
23169 / 2.313X3.374X0.438 CRWHA1 R
Description
CRSEAL 23169 / 2.313X3.374X0.438 CRWHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 23169
BDI # 1247669
Features
Housing Bore - Millimeter:
85.7
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184292
23063 / 2.313X3.125X0.375 CRWA1 V
Description
CRSEAL 23063 / 2.313X3.125X0.375 CRWA1 V ; DBL LIP SEAL
Part # 23063
BDI # 1247279
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184286