24889 / 2.5X3.245X0.438 CRWH1 R
Description
CRSEAL 24889 / 2.5X3.245X0.438 CRWH1 R ; SGL LIP SEAL
Part # 24889
BDI # 1248645
Features
Housing Bore - Millimeter:
82.423
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.245
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603931
24932 / 2.5X3.35X0.438 CRWHA1 R
Description
CRSEAL 24932 / 2.5X3.35X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 24932
BDI # 1248658
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604902
24951 / 2.5X3.428X0.375 CRWA1 R
Description
CRSEAL 24951 / 2.5X3.428X0.375 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 24951
BDI # 1248661
Features
Housing Bore - Millimeter:
87.071
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.428
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603808
24989 / 2.5X3.5X0.438 CRWH1 P
Description
CRSEAL 24989 / 2.5X3.5X0.438 CRWH1 P ; SGL LIP SEAL
Part # 24989
BDI # 1248665
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184480
25065 / 2.5X3.543X0.438 CRWHA1 P
Description
CRSEAL 25065 / 2.5X3.543X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 25065
BDI # 1243771
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
184511