25190 / 2.519X5.236X0.511 HMSA7SP R
Description
CRSEAL 25190 /2.519X5.236X0.511 HMSA7SPR ; NON-RETURNABLE DBL LIP SEAL
Part # 25190
BDI # 1248767
Features
Housing Bore - Millimeter:
132.994
Nominal Width - Millimeter:
12.979
Housing Bore - Inch:
5.236
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.511
Shaft Diameter - Inch:
2.519
Shaft Diameter - Millimeter:
63.983
Inch - Metric:
Inch