25597 / 2.563X3.5X0.438 CRWH1 R
Description
CRSEAL 25597 / 2.563X3.5X0.438 CRWH1 R ; SGL LIP SEAL
Part # 25597
BDI # 18204896
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
25661 / 2.563X3.623X0.469 CRWA1 P
Description
CRSEAL 25661 / 2.563X3.623X0.469 CRWA1 P ; DBL LIP SEAL
Part # 25661
BDI # 1243800
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184568
25714 / 2.563X3.751X0.438 CRWHA1 R
Description
CRSEAL 25714 / 2.563X3.751X0.438 CRWHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 25714
BDI # 1248837
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184570
25641 / 2.563X3.623X0.438 CRWH1 R
Description
CRSEAL 25641 / 2.563X3.623X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 25641
BDI # 1243799
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184567
25713 / 2.563X3.751X0.438 CRWH1 R
Description
CRSEAL 25713 / 2.563X3.751X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 25713
BDI # 1243801
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184569