24060-2266
Description
24060-2266 HI-PERFORMANCE SEAL ; NON-RETURNABLE 65MM ID 83MM OD
Part # 24060-2266
BDI # 22833198
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.57
Shaft Diameter - Millimeter:
65.278
Inch - Metric:
Inch
24060-2266
Description
61X2266 GYLON 316SS STD CONFIG ; 2.570IN ID 3.250IN OD
Part # 24060-2266
BDI # 371429
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
2.57
Shaft Diameter - Millimeter:
65.278
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616664