24060-2451
Description
61X2451 GYLON 316SS OIL SEAL ; 2.675"IDX3.350"OD
Part # 24060-2451
BDI # 371448
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
2.675
Shaft Diameter - Millimeter:
67.945
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616677
24060-2451
Description
24060-2451 HI-PERFORMANCE SEAL ; 68MM ID 85MM OD 10MM W
Part # 24060-2451
BDI # 22805586
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.675
Shaft Diameter - Millimeter:
67.945
Inch - Metric:
Inch
24610-6083
Description
26X6083 MILL RIGHT N SPLIT ; 2.675IN ID 3.675IN OD
Part # 24610-6083
BDI # 372937
Features
Housing Bore - Millimeter:
93.345
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.675
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
2.675
Shaft Diameter - Millimeter:
67.945
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
616038