Features
Housing Bore - Millimeter:
95.961
Nominal Width - Millimeter:
10.465
Housing Bore - Inch:
3.778
Solid or Split Seal:
Split
Lip Material:
FDA Silicone
Shaft Diameter - Inch:
2.88
Shaft Diameter - Millimeter:
73.152
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
617566
24060-2059
Description
24060-2059 HI-PERFORMANCE SEAL ; NON-RETURNABLE 73MM ID 92MM OD
Part # 24060-2059
BDI # 22848953
Features
Housing Bore - Millimeter:
92.075
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.625
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.88
Shaft Diameter - Millimeter:
73.152
Inch - Metric:
Inch
24060-2059
Description
61X2059 GYLON 316SS STD CONFIG ; 2.880IN ID 3.625IN OD
Part # 24060-2059
BDI # 371404
Features
Housing Bore - Millimeter:
92.075
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.625
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
2.88
Shaft Diameter - Millimeter:
73.152
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616647