Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
634613
31175 / 3.125X4.126X0.781 SCOT1 R
Description
CRSEAL 31175 / 3.125X4.126X0.781 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 31175
BDI # 1250017
Features
Housing Bore - Millimeter:
104.8
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
4.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
31244 / 3.125X4.373X0.781 SCOT1 R
Description
CRSEAL 31244 / 3.125X4.373X0.781 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 31244
BDI # 1250027
Features
Housing Bore - Millimeter:
111.074
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
4.373
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
31185 / 3.125X4.125X0.438 CRWHA1 S
Description
CRSEAL 31185/3.125X4.125X0.438 CRWHA1 S ; DBL LIP SEAL
Part # 31185
BDI # 1250019
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185174
31261 / 3.125X4.376X0.438 CRWHA1 P
Description
CRSEAL 31261 / 3.125X4.376X0.438 CRWHA1P ; NON-RETURNABLE DBL LIP SEAL
Part # 31261
BDI # 1250037
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185189