36614 / 3.661X4.331X0.512 HMSA7 V
Description
CRSEAL 36614 / 3.661X4.331X0.512 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Part # 36614
BDI # 1251564
Features
Housing Bore - Millimeter:
110.007
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.661
Shaft Diameter - Millimeter:
92.989
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605696
36655 / 3.661X6.649X0.449 J-TYPE P
Description
CRSEAL 36655 / 3.661X6.649X0.449 J-TYPEP ; NON-RETURNABLE SGL LIP SEAL
Part # 36655
BDI # 1251567
Features
Housing Bore - Millimeter:
168.885
Nominal Width - Millimeter:
11.405
Housing Bore - Inch:
6.649
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.449
Shaft Diameter - Inch:
3.661
Shaft Diameter - Millimeter:
92.989
Inch - Metric:
Inch
36650 / 3.661X6.063X0.315 J-TYPE P
Description
CRSEAL 36650 / 3.661X6.063X0.315 J-TYPEP ; NON-RETURNABLE SGL LIP SEAL
Part # 36650
BDI # 1251566
Features
Housing Bore - Millimeter:
154
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
6.063
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
3.661
Shaft Diameter - Millimeter:
92.989
Inch - Metric:
Inch
36621 / 3.661X4.331X0.276 HMSA7 V
Description
CRSEAL 36621 / 3.661X4.331X0.276 HMSA7 V ; DBL LIP SEAL
Part # 36621
BDI # 22778984
Features
Housing Bore - Millimeter:
110.007
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
3.661
Shaft Diameter - Millimeter:
92.989
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
114
Nominal Width - Millimeter:
14
Housing Bore - Inch:
4.488
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.661
Shaft Diameter - Millimeter:
93
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
634797