24060-4087
Description
61X4087 GYLON 316SS OIL SEAL ; 3.960"IDX4.875"OD
Part # 24060-4087
BDI # 371527
Features
Housing Bore - Millimeter:
123.825
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.875
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
3.96
Shaft Diameter - Millimeter:
100.584
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616746
24060-4087
Description
24060-4087 HI-PERFORMANCE SEAL ; 101MM ID 124MM OD 10MM W
Part # 24060-4087
BDI # 22843636
Features
Housing Bore - Millimeter:
123.825
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.875
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.96
Shaft Diameter - Millimeter:
100.584
Inch - Metric:
Inch