3193449 / 31.938X33.75X0.875 HDS7 H
Description
CRSEAL 3193449/31.938X33.75X0.875 HDS7 H ; SGL LIP SEAL
Part # 3193449 / 31.938X33.75X0.875 HDS7 H
BDI # 22779575
Features
Housing Bore - Millimeter:
857.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
33.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
31.938
Shaft Diameter - Millimeter:
811.225
Inch - Metric:
Inch
Other Features:
Heavy Duty
3193429 / 31.938X33.75X0.875 HDS2 H
Description
CRSEAL 3193429/31.938X33.75X0.875 HDS2 H ; SGL LIP SEAL
Part # 3193429 / 31.938X33.75X0.875 HDS2 H
BDI # 22779841
Features
Housing Bore - Millimeter:
857.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
33.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
31.938
Shaft Diameter - Millimeter:
811.225
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock