24060-3657
Description
61X3657 GYLON 316SS OIL SEAL ; 4.480"IDX5.5"OD
Part # 24060-3657
BDI # 371516
Features
Housing Bore - Millimeter:
139.7
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
4.48
Shaft Diameter - Millimeter:
113.792
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616734
24060-3657
Description
24060-3657 HI-PERFORMANCE SEAL ; 114MM ID 140MM OD 13MM W
Part # 24060-3657
BDI # 22804926
Features
Housing Bore - Millimeter:
139.7
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.48
Shaft Diameter - Millimeter:
113.792
Inch - Metric:
Inch