24060-4091
Description
24060-4091 HI-PERFORMANCE SEAL ; NON-RETURNABLE 117MM ID 152MM OD 13MM W
Part # 24060-4091
BDI # 22830975
Features
Housing Bore - Millimeter:
152.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.595
Shaft Diameter - Millimeter:
116.713
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
152.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
4.595
Shaft Diameter - Millimeter:
116.713
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616747